对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

5025XL https://www.bdiexpress.com/medias/INDMCRXXXXXX-23222262-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk2NDF8aW1hZ2UvanBlZ3xhR1EzTDJnNFpDOHhNREV3Tmprek1qVTFPVGt3TWk5SlRrUk5RMUpZV0ZoWVdGaGZNak15TWpJeU5qSmZNekF3ZURNd01DNXFjR2N8OTVhOGYwZjFmZGM0MzMwNTBkNTJmOWJjYjNhY2RhMDUxOGNlZTg3MGEyMjc4OGRlOGE4MWFlMzFjOWNjZmY2Ng
23222268 个人防护用品 

MCR SAFETY MCR SAFETY

5025XL

描述

MCR SAFETY 5025XL

Glove; Sensaguard; 6.5 Mil Green Vinyl; Disposable; Industrial/Food Service Grade; Powered; XL Size; These Industrial Grade Disposables Are Suited For Lots Of Applications And Can Be Employed For Basic Household Cleanup Tasks; Food Processing Or Light Industrial Work; The Sensagaurd Vinyl;; Disposable; Gloves Are Latex Free; The 5025 Features Include 6.5 Mil Thickness; Powdered; And 100 Gloves Per Dispenser

制造商部件号

5025XL

BDI部件号
23222268

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
MCR SAFETY
最低订购量
EAN条码
4004514350254
重量 / Kilogram
5.4
Product Group - BDI
S00262
名称
Glove
产品明细
Glove
产品规格
Sensaguard; 6.5 Mil Green Vinyl; Disposable; Industrial/Food Service Grade; Powered; XL Size
详细描述
Glove; Sensaguard; 6.5 Mil Green Vinyl; Disposable; Industrial/Food Service Grade; Powered; XL Size; These Industrial Grade Disposables Are Suited For Lots Of Applications And Can Be Employed For Basic Household Cleanup Tasks; Food Processing Or Light Industrial Work; The Sensagaurd Vinyl;; Disposable; Gloves Are Latex Free; The 5025 Features Include 6.5 Mil Thickness; Powdered; And 100 Gloves Per Dispenser