

MOLDEX
MOLDEX
507-6845
MOLDEX MOLDEX
描述
MOLDEX 507-6845
Earplug Part; Bright Green Color; 100 Percentage PVC-Free Disposable Foam Earplug, Disposable Plastic Bottle Material; 33 dB Noise Reduction Rate; 4 X Dispenser, 4 X Mounting Brackets, 500 Pairs/Dispenser Quantity; Plugtation Earplug Dispenser Type; Includes Dispenser With Uncorded Earplug and Mounting Bracket; For Used With Pura-Fit Earplug, Uncorded
制造商部件号
507-6845
BDI部件号
25275087
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/507-6845/p/25275087
单价(不含税)
请求报价
BDIExpress
|
BDI- 美国 | 8 |
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
S00262
名称
Part
关键字串
Earplug
产品明细
Earplug Part
产品规格
Bright Green Color; 100 Percentage PVC-Free Disposable Foam Earplug, Disposable Plastic Bottle Material; 33 dB Noise Reduction Rate; 4 X Dispenser, 4 X Mounting Brackets, 500 Pairs/Dispenser Quantity; Plugtation Earplug Dispenser Type
详细描述
Earplug Part; Bright Green Color; 100 Percentage PVC-Free Disposable Foam Earplug, Disposable Plastic Bottle Material; 33 dB Noise Reduction Rate; 4 X Dispenser, 4 X Mounting Brackets, 500 Pairs/Dispenser Quantity; Plugtation Earplug Dispenser Type; Includes Dispenser With Uncorded Earplug and Mounting Bracket; For Used With Pura-Fit Earplug, Uncorded