https://www.bdiexpress.com/medias/INDMCRXXXXXX-23222618-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk3NHxpbWFnZS9qcGVnfGFEZ3dMMmc1TXk4eE1ERXdOamsxTXpRek16RXhPQzlKVGtSTlExSllXRmhZV0ZoZk1qTXlNakkyTVRoZk16QXdlRE13TUM1cWNHY3wzZjk3OGFlNDAyOGJhMzE2OWZlN2VmMTQ5MjdjZmE2NzBkMGYzOGQ1ODQ3NWExZWJjZGQ5ODU0NGMwMzVmNTk5
MCR SAFETY
MCR SAFETY
5300S
MCR SAFETY MCR SAFETY
描述
MCR SAFETY 5300S
Glove; 8 Mil Blue Unlined Nitrile; 12" Length; S Size; These Durable Nitrile Gloves Contain No Latex Proteins And Offer Excellent Resistance To Punctures And Tears; Nitrile Gloves Are Three Times More Puncture Resistant Than Rubber And Can Be Used To Offer Superior Resistance To Many Types Of Chemicals; This Glove Is An Excellent Alternative For Individuals Who Experience Allergic Reactions To Latex
制造商部件号
5300S
BDI部件号
23222622
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/5300S/p/23222622
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0045143530014
重量 / Kilogram
0.488
Product Group - BDI
S00262
名称
Glove
产品明细
Glove
产品规格
8 Mil Blue Unlined Nitrile; 12" Length; S Size
详细描述
Glove; 8 Mil Blue Unlined Nitrile; 12" Length; S Size; These Durable Nitrile Gloves Contain No Latex Proteins And Offer Excellent Resistance To Punctures And Tears; Nitrile Gloves Are Three Times More Puncture Resistant Than Rubber And Can Be Used To Offer Superior Resistance To Many Types Of Chemicals; This Glove Is An Excellent Alternative For Individuals Who Experience Allergic Reactions To Latex