https://www.bdiexpress.com/medias/INDPIPXXXXXX-558F-2XL-300x300.jpg?context=bWFzdGVyfHJvb3R8MzU4MjJ8aW1hZ2UvanBlZ3xhREpsTDJnd1l5OHhNRFF3TmpreE5EWTROekF3Tmk5SlRrUlFTVkJZV0ZoWVdGaGZOVFU0Umw4eVdFeGZNekF3ZURNd01DNXFjR2N8YWVkODgzZWU4NmExMjdlNDJmM2JlYjU3ZGE5MzUyMDU2MWEzZTEwNDkzZGZhNmZmZDQ5MjhhNDRiYjNlZmJhOA
WEST CHESTER GLOVES
WEST CHESTER GLOVES
558F/L
WEST CHESTER GLOVES WEST CHESTER GLOVES
描述
WEST CHESTER GLOVES 558F/L
Safety Glove; Insulated Leather Palm; L Size; Cut and Sewn; Fleece Liner Material; Blue Color; Safety; Economy Grade; Split Cowhide; Split Cowhide Palm; Canvas Back; Fleece Lining; Wing Thumb; Slip On Closure; Economy Grade; For Cold Outdoor Work Where The Work Environment Is Dry
制造商部件号
558F/L
BDI部件号
24098640
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/558F-L/p/24098640
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0662909028716
重量 / Kilogram
1.65
Product Group - BDI
S00262
名称
Glove
关键字串
Safety
产品明细
Safety Glove
产品规格
Insulated Leather Palm; L Size; Cut and Sewn; Fleece Liner Material; Blue Color; Safety; Economy Grade; Split Cowhide; Split Cowhide Palm; Canvas Back; Fleece Lining; Wing Thumb; Slip On Closure; Economy Grade
详细描述
Safety Glove; Insulated Leather Palm; L Size; Cut and Sewn; Fleece Liner Material; Blue Color; Safety; Economy Grade; Split Cowhide; Split Cowhide Palm; Canvas Back; Fleece Lining; Wing Thumb; Slip On Closure; Economy Grade; For Cold Outdoor Work Where The Work Environment Is Dry