https://www.bdiexpress.com/medias/INDXXXXXXXXX-25134834-300X300.jpg?context=bWFzdGVyfHJvb3R8Njc5NXxpbWFnZS9qcGVnfGFHWmlMMmc1WVM4eE1ERTBNVGc0TnpNNU56a3hPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNelE0TXpSZk16QXdXRE13TUM1cWNHY3w3ZDZmZjA2NmJjYmRjMTU5ZmFlNTZkMGFlNmJiODhmNDZlNDFlYTU2ZTg1NmI3YjUzYzczZWJlNDNjMGMyZGM5
KIMBERLY CLARK
KIMBERLY CLARK
56881
KIMBERLY CLARK KIMBERLY CLARK
描述
KIMBERLY CLARK 56881
Protective Glove; 7/S Size; White; Textured Fingertip; Cleanroom, Non-Sterile Nitrile; Folded Cuff
制造商部件号
56881
BDI部件号
25134833
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/56881/p/25134833
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0680651568817
重量 / Kilogram
0.95
Product Group - BDI
S00262
名称
Glove
关键字串
Protective
产品明细
Protective Glove
产品规格
7/S Size; White; Textured Fingertip; Cleanroom, Non-Sterile Nitrile; Folded Cuff
详细描述
Protective Glove; 7/S Size; White; Textured Fingertip; Cleanroom, Non-Sterile Nitrile; Folded Cuff