SHOWA GLOVE
SHOWA GLOVE
576XXL-10
SHOWA GLOVE SHOWA GLOVE
描述
SHOWA GLOVE 576XXL-10
Cut Resistant Glove; Nitrile Coating; Black Color; Knit Wrist Cuff Style; HPPE, Fiberglass, Nylon, Spandex Lining; HPPE Material; Cut Resistance; 2-XLarge Size Group; Usage For Construction, Assembly, Mechanical
制造商部件号
576XXL-10
BDI部件号
23000385
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/576XXL-10/p/23000385
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.68
Product Group - BDI
S00262
名称
Glove
关键字串
Resistant
产品明细
Cut Resistant Glove
产品规格
Nitrile Coating; Black Color; Knit Wrist Cuff Style; HPPE, Fiberglass, Nylon, Spandex Lining; HPPE Material; Cut Resistance; 2-XLarge Size Group; Usage For Construction, Assembly, Mechanical
详细描述
Cut Resistant Glove; Nitrile Coating; Black Color; Knit Wrist Cuff Style; HPPE, Fiberglass, Nylon, Spandex Lining; HPPE Material; Cut Resistance; 2-XLarge Size Group; Usage For Construction, Assembly, Mechanical