KLEIN TOOLS
KLEIN TOOLS
60100
KLEIN TOOLS KLEIN TOOLS
描述
KLEIN TOOLS 60100
Hard Hat and Cap; Ratchet with Pivot Adjusting Method; White Color; 6.5" Nominal Height; Includes Cap Style Hard Hat, Front Back and Both Side Accessory Slot, Reflective Sticker and User Guide; Washable; Padded Shell Lining; 11.5" Nominal Length; PC/ABS Material; 6.5" To 8" Size Group; Cap, Non-Vented Style; 4-point Suspension; Type 1 Type; 8.8" Nominal Width; For Class E Application
制造商部件号
60100
BDI部件号
24219217
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/60100/p/24219217
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0092644600760
重量 / Kilogram
0.01
Product Group - BDI
S00262
名称
Hard Hat and Cap
产品明细
Hard Hat and Cap
产品规格
Ratchet with Pivot Adjusting Method; White Color; 6.5" Nominal Height
详细描述
Hard Hat and Cap; Ratchet with Pivot Adjusting Method; White Color; 6.5" Nominal Height; Includes Cap Style Hard Hat, Front Back and Both Side Accessory Slot, Reflective Sticker and User Guide; Washable; Padded Shell Lining; 11.5" Nominal Length; PC/ABS Material; 6.5" To 8" Size Group; Cap, Non-Vented Style; 4-point Suspension; Type 1 Type; 8.8" Nominal Width; For Class E Application