KLEIN TOOLS
KLEIN TOOLS
60105
KLEIN TOOLS KLEIN TOOLS
描述
KLEIN TOOLS 60105
Hard Hat and Cap; Ratchet with Pivot Adjusting Method; White Color; 6.5" Nominal Height; Includes Cap Style Hard Hat; Front, Back, and Both Sides Accessory Slots; Reflective Stickers; User Guide; Washable, Padded Shell Lining 11.5" Nominal Length; PC/ABSMaterial; 6.5 in to 8" Size Group; Cap and Vented Style; 4-pointSuspension; Type 1 Type; 8.8" Nominal Width; For Class C Application
制造商部件号
60105
BDI部件号
24219219
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/60105/p/24219219
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0092644600777
重量 / Kilogram
0.01
Product Group - BDI
S00262
名称
Hat
关键字串
Hard
产品明细
Hard Hat and Cap
产品规格
Ratchet with Pivot Adjusting Method; White Color; 6.5" Nominal Height
详细描述
Hard Hat and Cap; Ratchet with Pivot Adjusting Method; White Color; 6.5" Nominal Height; Includes Cap Style Hard Hat; Front, Back, and Both Sides Accessory Slots; Reflective Stickers; User Guide; Washable, Padded Shell Lining 11.5" Nominal Length; PC/ABSMaterial; 6.5 in to 8" Size Group; Cap and Vented Style; 4-pointSuspension; Type 1 Type; 8.8" Nominal Width; For Class C Application