对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

6010M https://www.bdiexpress.com/medias/INDMCRXXXXXX-23222328-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY4ODd8aW1hZ2UvanBlZ3xhR014TDJneVlTOHhNREV3Tmprek5UZ3pOamN3TWk5SlRrUk5RMUpZV0ZoWVdGaGZNak15TWpJek1qaGZNekF3ZURNd01DNXFjR2N8YWY1Y2U1MWM5NDZiZTI3ZjEzNWY0NDFhOTZjOTUwODBiYzg3OWE0ODU1NDUzMzU5ZjE0NDQyODhhZTQ3ZGVmOQ
23222330 个人防护用品 

MCR SAFETY MCR SAFETY

6010M

描述

MCR SAFETY 6010M

Disposable Glove; Nitrishield; Premium 4 Mil Nitrile; Medical Grade; Textured Grip And Powder Free; M Size; Nitrile Gloves Contain No Latex Proteins And Offer Excellent Resistance To Punctures And Tears; They Are Three Times More Puncture Resistant Than Rubber And Can Be Used To Offer Superior Resistance To Many Types Of Chemicals; This Glove Is An Excellent Alternative For Individuals Who Experience Allergic Reactions To Latex; The 6010 Is A Premium Quality Powder Free Nitrile Glove That Measures 4 Mil In Thickness; It Is A Medical Grade Product And Rated As A Class 1 Medical Device

制造商部件号

6010M

BDI部件号
23222330

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
MCR SAFETY
最低订购量
EAN条码
4004514360102
重量 / Kilogram
0.679
Product Group - BDI
S00262
名称
Glove
关键字串
Disposable
产品明细
Disposable Glove
产品规格
Nitrishield; Premium 4 Mil Nitrile; Medical Grade; Textured Grip And Powder Free; M Size
详细描述
Disposable Glove; Nitrishield; Premium 4 Mil Nitrile; Medical Grade; Textured Grip And Powder Free; M Size; Nitrile Gloves Contain No Latex Proteins And Offer Excellent Resistance To Punctures And Tears; They Are Three Times More Puncture Resistant Than Rubber And Can Be Used To Offer Superior Resistance To Many Types Of Chemicals; This Glove Is An Excellent Alternative For Individuals Who Experience Allergic Reactions To Latex; The 6010 Is A Premium Quality Powder Free Nitrile Glove That Measures 4 Mil In Thickness; It Is A Medical Grade Product And Rated As A Class 1 Medical Device