

SHOWA GLOVE
SHOWA GLOVE
6110PFS-EBT
SHOWA GLOVE SHOWA GLOVE
描述
SHOWA GLOVE 6110PFS-EBT
Disposable Glove; 9-1/2" Powder Free Unlined Nitrile Disposable Glove; Green Color; Rolled Cuff Style; Nitrile Material; Small Size Group; 4 Mil Nominal Thickness; HyFlex
制造商部件号
6110PFS-EBT
BDI部件号
24967398
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/6110PFS-EBT/p/24967398
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.59
Product Group - BDI
S00262
名称
Glove
关键字串
Disposable
制造商内部编号
845-6110PFS
产品明细
Disposable Glove
产品规格
9-1/2" Powder Free Unlined Nitrile Disposable Glove; Green Color; Rolled Cuff Style; Nitrile Material; Small Size Group; 4 Mil Nominal Thickness; HyFlex
详细描述
Disposable Glove; 9-1/2" Powder Free Unlined Nitrile Disposable Glove; Green Color; Rolled Cuff Style; Nitrile Material; Small Size Group; 4 Mil Nominal Thickness; HyFlex