WEST CHESTER GLOVES
WEST CHESTER GLOVES
6143/L
WEST CHESTER GLOVES WEST CHESTER GLOVES
描述
WEST CHESTER GLOVES 6143/L
Welding Glove; Ironcat; L Size; Cut and Sewn; Fleece Liner Material; Tan Color; Gauntlet; Premium Grade; Top Grain Goatskin; Leather Palm; Leather Back; Kevlar Stitching; Fleece Pile Lining; Straight Thumb; Slip On Closure; For Mig Welding and Automotive Assembly
制造商部件号
6143/L
BDI部件号
24098734
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/6143-L/p/24098734
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0662909002631
重量 / Kilogram
0
Product Group - BDI
S00262
名称
Glove
关键字串
Welding
产品明细
Welding Glove
产品规格
Ironcat; L Size; Cut and Sewn; Fleece Liner Material; Tan Color; Gauntlet; Premium Grade; Top Grain Goatskin; Leather Palm; Leather Back; Kevlar Stitching; Fleece Pile Lining; Straight Thumb; Slip On Closure
详细描述
Welding Glove; Ironcat; L Size; Cut and Sewn; Fleece Liner Material; Tan Color; Gauntlet; Premium Grade; Top Grain Goatskin; Leather Palm; Leather Back; Kevlar Stitching; Fleece Pile Lining; Straight Thumb; Slip On Closure; For Mig Welding and Automotive Assembly