https://www.bdiexpress.com/medias/INDXXXXXXXXX-507-6400-D22-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEzMzB8aW1hZ2UvanBlZ3xhRFUwTDJneE5DOHhNRFEyTVRjek56VTBPVGcxTkM5SlRrUllXRmhZV0ZoWVdGaGZOVEEzWHpZME1EQmZSREl5WHpNd01IZ3pNREF1YW5CbnxkMmZlZGMzMDE3NTgxMzA0MjdjNzg1MzljYmNkM2NmNTgxZWQ1YWNlZWNhNTY3YjM2ZmQzYWYxYTJkNWU5MTUx
MOLDEX
MOLDEX
6400
MOLDEX MOLDEX
描述
MOLDEX 6400
EarpLug; TPE Body Material; Purple Color; 27 dB Noise Reduction Rate; Box Packing Type; 50 Pair/Box Quantity; Uncorded Type
制造商部件号
6400
BDI部件号
22967352
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/6400/p/22967352
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0092311640006
重量 / Kilogram
0.454
Product Group - BDI
S00262
名称
EarpLug
重量/磅
0.04
产品明细
EarpLug
产品规格
TPE Body Material; Purple Color; 27 dB Noise Reduction Rate; Box Packing Type; 50 Pair/Box Quantity; Uncorded Type
详细描述
EarpLug; TPE Body Material; Purple Color; 27 dB Noise Reduction Rate; Box Packing Type; 50 Pair/Box Quantity; Uncorded Type