BRADY
BRADY
66050
BRADY BRADY
描述
BRADY 66050
Safety Tag; Lockout Tag; Black/Red on White Color; Danger and Do Not Operate Legend Depicted Text; This Lock/Tag May Only Be Removed By Revere Side Legend This Energy Source Has Been Locked Out Unauthorized Removal Of This Lock/Tag May Result In Immediate Discharge; 5-3/4" Nominal Height; Polyester Tag/Nylon Tie Material; 25 Each/Package Quantity; 2-Sided/Danger Tag/Write-On Surface Style; 3" Nominal Width
制造商部件号
66050
BDI部件号
1032073
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/66050/p/1032073
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0754473660505
重量 / Kilogram
0
Product Group - BDI
S00266
名称
Tag
制造商内部编号
262-66050
产品明细
Safety Tag
产品规格
Lockout Tag; Black/Red on White Color; Danger and Do Not Operate Legend Depicted Text; This Lock/Tag May Only Be Removed By Revere Side Legend This Energy Source Has Been Locked Out Unauthorized Removal Of This Lock/Tag May Result In Immediate Discharge; Remarks; 5-3/4" Nominal Height; Polyester Tag/Nylon Tie Material; 25 Each/Package Quantity; 2-Sided/Danger Tag/Write-On Surface Style; 3" Nominal Width
详细描述
Safety Tag; Lockout Tag; Black/Red on White Color; Danger and Do Not Operate Legend Depicted Text; This Lock/Tag May Only Be Removed By Revere Side Legend This Energy Source Has Been Locked Out Unauthorized Removal Of This Lock/Tag May Result In Immediate Discharge; 5-3/4" Nominal Height; Polyester Tag/Nylon Tie Material; 25 Each/Package Quantity; 2-Sided/Danger Tag/Write-On Surface Style; 3" Nominal Width


