https://www.bdiexpress.com/medias/INDXXXXXXXXX-507-6620-D22-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM0MjV8aW1hZ2UvanBlZ3xhR00zTDJnMll5OHhNRFEyTVRjeU9Ea3pNVGczTUM5SlRrUllXRmhZV0ZoWVdGaGZOVEEzWHpZMk1qQmZSREl5WHpNd01IZ3pNREF1YW5Cbnw0YjAwYWI0NjRiNzA4ODEzMTEwYjdkMTAxODAxYTc2NjA5ZWI5ODQwMjExYjZiNTNkNGNhMTNiZjAyNjY2MmQ2
MOLDEX
MOLDEX
6620
MOLDEX MOLDEX
描述
MOLDEX 6620
EarpLug; Foam Body Material; Green Color; 33 dB Noise Reduction Rate; Box Packing Type; 200 Pair/Box Quantity; Uncorded Type
制造商部件号
6620
BDI部件号
22967360
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/6620/p/22967360
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0092311662008
重量 / Kilogram
0.426
Product Group - BDI
S00262
名称
EarpLug
产品明细
EarpLug
产品规格
Foam Body Material; Green Color; 33 dB Noise Reduction Rate; Box Packing Type; 200 Pair/Box Quantity; Uncorded Type
详细描述
EarpLug; Foam Body Material; Green Color; 33 dB Noise Reduction Rate; Box Packing Type; 200 Pair/Box Quantity; Uncorded Type