https://www.bdiexpress.com/medias/INDXXXXXXXXX-507-6683-300x300.jpg?context=bWFzdGVyfHJvb3R8MzAwNTB8aW1hZ2UvanBlZ3xhR1V3TDJnellTOHhNRFExTlRrek1UVTRORFUwTWk5SlRrUllXRmhZV0ZoWVdGaGZOVEEzWHpZMk9ETmZNekF3ZURNd01DNXFjR2N8ZTNjZDU4NTgwZDUwOTM1ZDViY2U0M2Q0ZTQxZTE2ZWFjZGVmNzVkZmIwMzdmY2U3ZmVjNDgyZjQ1NDdiYzJkYw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-507-6683-300x300.jpg?context=bWFzdGVyfHJvb3R8MzAwNTB8aW1hZ2UvanBlZ3xhR1V3TDJnellTOHhNRFExTlRrek1UVTRORFUwTWk5SlRrUllXRmhZV0ZoWVdGaGZOVEEzWHpZMk9ETmZNekF3ZURNd01DNXFjR2N8ZTNjZDU4NTgwZDUwOTM1ZDViY2U0M2Q0ZTQxZTE2ZWFjZGVmNzVkZmIwMzdmY2U3ZmVjNDgyZjQ1NDdiYzJkYw
MOLDEX
MOLDEX
6683
MOLDEX MOLDEX
描述
MOLDEX 6683
Earplug; 100 Percentage PVC-Free Foam Earplugs Body Material; Orange/White with Swirls/Streaks Color; 33 dB Noise Reduction Rate NRR; Canister Packing Type; Softies Disposable Foam Earplugs Type; 40 Pair/Dispenser
制造商部件号
6683
BDI部件号
27633350
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/6683/p/27633350
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0092311668307
重量 / Kilogram
0.113
Product Group - BDI
S00262
名称
Earplug
产品明细
Earplug
产品规格
100 Percentage PVC-Free Foam Earplugs Body Material; Orange/White with Swirls/Streaks Color; 33 dB Noise Reduction Rate NRR; Canister Packing Type; Softies Disposable Foam Earplugs Type
详细描述
Earplug; 100 Percentage PVC-Free Foam Earplugs Body Material; Orange/White with Swirls/Streaks Color; 33 dB Noise Reduction Rate NRR; Canister Packing Type; Softies Disposable Foam Earplugs Type; 40 Pair/Dispenser

