https://www.bdiexpress.com/medias/INDXXXXXXXXX-507-6685-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg2ODZ8aW1hZ2UvanBlZ3xhREJtTDJoaE1TOHhNRFExTlRrek1qUTJPVEkzT0M5SlRrUllXRmhZV0ZoWVdGaGZOVEEzWHpZMk9EVmZNekF3ZURNd01DNXFjR2N8MDg3ODEzMmMzYWM5NGZhZmNiZThiYWQwMmI4YmE3MDYzMTZiODkyNjNkMGM2YzAyYTNjMGZhM2Y5ODNkNzgzOQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-507-6685-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg2ODZ8aW1hZ2UvanBlZ3xhREJtTDJoaE1TOHhNRFExTlRrek1qUTJPVEkzT0M5SlRrUllXRmhZV0ZoWVdGaGZOVEEzWHpZMk9EVmZNekF3ZURNd01DNXFjR2N8MDg3ODEzMmMzYWM5NGZhZmNiZThiYWQwMmI4YmE3MDYzMTZiODkyNjNkMGM2YzAyYTNjMGZhM2Y5ODNkNzgzOQ
MOLDEX
MOLDEX
6685
MOLDEX MOLDEX
描述
MOLDEX 6685
Earplug; 100 Percentage PVC-Free Foam Earplugs Body Material; Brown/Green/Tan with Swirls/Streaks Color; 33 dB Noise Reduction Rate NRR; Canister Packing Type; Camo Plugs Disposable Foam Earplugs Type; 40 Pair/Dispenser
制造商部件号
6685
BDI部件号
27633352
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/6685/p/27633352
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0092311668505
重量 / Kilogram
0.113
Product Group - BDI
S00262
名称
Earplug
产品明细
Earplug
产品规格
100 Percentage PVC-Free Foam Earplugs Body Material; Brown/Green/Tan with Swirls/Streaks Color; 33 dB Noise Reduction Rate NRR; Canister Packing Type; Camo Plugs Disposable Foam Earplugs Type
详细描述
Earplug; 100 Percentage PVC-Free Foam Earplugs Body Material; Brown/Green/Tan with Swirls/Streaks Color; 33 dB Noise Reduction Rate NRR; Canister Packing Type; Camo Plugs Disposable Foam Earplugs Type; 40 Pair/Dispenser

