https://www.bdiexpress.com/medias/INDXXXXXXXXX-507-6686-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk5OTN8aW1hZ2UvanBlZ3xhRGxsTDJoaFlpOHhNRFExTlRrek1qYzVOamsxT0M5SlRrUllXRmhZV0ZoWVdGaGZOVEEzWHpZMk9EWmZNekF3ZURNd01DNXFjR2N8NjVkOWI5Y2I2NzkyZjQyMzAyOWI1ZDYwZDhkOTFhYTM3ZDNmNDM1ODlhMmRjZjBhM2MzZGNlMjMzZWRiNDcwZQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-507-6686-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk5OTN8aW1hZ2UvanBlZ3xhRGxsTDJoaFlpOHhNRFExTlRrek1qYzVOamsxT0M5SlRrUllXRmhZV0ZoWVdGaGZOVEEzWHpZMk9EWmZNekF3ZURNd01DNXFjR2N8NjVkOWI5Y2I2NzkyZjQyMzAyOWI1ZDYwZDhkOTFhYTM3ZDNmNDM1ODlhMmRjZjBhM2MzZGNlMjMzZWRiNDcwZQ
MOLDEX
MOLDEX
6686
MOLDEX MOLDEX
描述
MOLDEX 6686
Earplug; 100 Percentage PVC-Free Foam Earplugs Body Material; Green Color; 30 dB Noise Reduction Rate NRR; Canister Packing Type; Glide Foam Disposable Multi-Curved Stem Twist-in Earplugs Type; 50 Pair/Dispenser
制造商部件号
6686
BDI部件号
27633353
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/6686/p/27633353
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0092311668604
重量 / Kilogram
0.128
Product Group - BDI
S00262
名称
Earplug
产品明细
Earplug
产品规格
100 Percentage PVC-Free Foam Earplugs Body Material; Green Color; 30 dB Noise Reduction Rate NRR; Canister Packing Type; Glide Foam Disposable Multi-Curved Stem Twist-in Earplugs Type
详细描述
Earplug; 100 Percentage PVC-Free Foam Earplugs Body Material; Green Color; 30 dB Noise Reduction Rate NRR; Canister Packing Type; Glide Foam Disposable Multi-Curved Stem Twist-in Earplugs Type; 50 Pair/Dispenser

