https://www.bdiexpress.com/medias/INDMCRXXXXXX-23222948-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAxNzd8aW1hZ2UvanBlZ3xhR1JsTDJobU9TOHhNREV3TmprNE9EQXpOakV5Tmk5SlRrUk5RMUpZV0ZoWVdGaGZNak15TWpJNU5EaGZNekF3ZURNd01DNXFjR2N8MzAzMjM3NjM5MmRjMzdmODM3NTI0ZTViYjg0ZmNmMjdmODkxMWU2MzcyYjgxOWE4NDA5YzA2OGYzNjJhNDc3ZQ
MCR SAFETY
MCR SAFETY
6712F
MCR SAFETY MCR SAFETY
描述
MCR SAFETY 6712F
Glove; Premium Foam Lined PVC; Smooth Finish; Fluorescent Orange; 12" Size; Frigid Frozen Fingers? No Frickin' Way; These Foam-Insulated Gloves Keep Hands Warm And Dry; They Are Resistant To Abrasions; Oil; Acids; Chemicals And Caustics
制造商部件号
6712F
BDI部件号
23222948
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/6712F/p/23222948
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0045143671298
重量 / Kilogram
2.972
Product Group - BDI
S00262
名称
Glove
产品明细
Glove
产品规格
Premium Foam Lined PVC; Smooth Finish; Fluorescent Orange; 12" Size
详细描述
Glove; Premium Foam Lined PVC; Smooth Finish; Fluorescent Orange; 12" Size; Frigid Frozen Fingers? No Frickin' Way; These Foam-Insulated Gloves Keep Hands Warm And Dry; They Are Resistant To Abrasions; Oil; Acids; Chemicals And Caustics