SHOWA GLOVE
SHOWA GLOVE
6781R-10
SHOWA GLOVE SHOWA GLOVE
描述
SHOWA GLOVE 6781R-10
Neoprene Glove; Neoprene Coating; Black Color; Gauntlet Cuff Style; Rough Finish; Insulated Lining Lining; Neoprene Material; Large Size Group; Neoprene Coated Style; For Used With Fishing, Fuel Transport, Garbage collection, Highway Work, Hot Application, Maintenance, Masonry
制造商部件号
6781R-10
BDI部件号
17219743
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/6781R-10/p/17219743
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.83
Product Group - BDI
S00262
名称
Glove
关键字串
Neoprene
重量/磅
22
产品明细
Neoprene Glove
产品规格
Neoprene Coating; Black Color; Gauntlet Cuff Style; Rough Finish; Insulated Lining Lining; Neoprene Material; Large Size Group; Neoprene Coated Style
详细描述
Neoprene Glove; Neoprene Coating; Black Color; Gauntlet Cuff Style; Rough Finish; Insulated Lining Lining; Neoprene Material; Large Size Group; Neoprene Coated Style; For Used With Fishing, Fuel Transport, Garbage collection, Highway Work, Hot Application, Maintenance, Masonry