https://www.bdiexpress.com/medias/INDXXXXXXXXX-507-6840-D22-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI2ODh8aW1hZ2UvanBlZ3xhREZoTDJnNU1pOHhNRFEyTVRjek1UUTROemMzTkM5SlRrUllXRmhZV0ZoWVdGaGZOVEEzWHpZNE5EQmZSREl5WHpNd01IZ3pNREF1YW5CbnxkNWFmMTcwZjI5ZTU3MWY5M2JmN2YyYTA4YTAxMThjMWZmZDVmZTRiZjk2ZjU5YzNhYjA1ODQ4ZmUyYzViNTk5
MOLDEX
MOLDEX
6840
MOLDEX MOLDEX
描述
MOLDEX 6840
EarpLug; Polyurethane Body Material; Bright Orange Color; 30 dB Noise Reduction Rate; Poly Bag Packing Type; 200 Pair/Box Quantity; Corded Type
制造商部件号
6840
BDI部件号
22967380
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/6840/p/22967380
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0092311684000
重量 / Kilogram
0.454
Product Group - BDI
S00262
名称
EarpLug
重量/磅
3.3
产品明细
EarpLug
产品规格
Polyurethane Body Material; Bright Orange Color; 30 dB Noise Reduction Rate; Poly Bag Packing Type; 200 Pair/Box Quantity; Corded Type
详细描述
EarpLug; Polyurethane Body Material; Bright Orange Color; 30 dB Noise Reduction Rate; Poly Bag Packing Type; 200 Pair/Box Quantity; Corded Type