https://www.bdiexpress.com/medias/INDXXXXXXXXX-507-6869-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc4M3xpbWFnZS9qcGVnfGFEWm1MMmc0Wmk4eE1EUTFOVGt6TkRNd05ESTROaTlKVGtSWVdGaFlXRmhZV0ZoZk5UQTNYelk0TmpsZk16QXdlRE13TUM1cWNHY3xhMTgwZmZjZWIzNWI0MjQwMGE4NTQ2ZmU4MDg1OTI5MzVhOWVlNzM4N2UxMjc2MWEzM2JmNjY3MjE4ODQzYTk2
https://www.bdiexpress.com/medias/INDXXXXXXXXX-507-6869-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc4M3xpbWFnZS9qcGVnfGFEWm1MMmc0Wmk4eE1EUTFOVGt6TkRNd05ESTROaTlKVGtSWVdGaFlXRmhZV0ZoZk5UQTNYelk0TmpsZk16QXdlRE13TUM1cWNHY3xhMTgwZmZjZWIzNWI0MjQwMGE4NTQ2ZmU4MDg1OTI5MzVhOWVlNzM4N2UxMjc2MWEzM2JmNjY3MjE4ODQzYTk2
MOLDEX
MOLDEX
6869
MOLDEX MOLDEX
描述
MOLDEX 6869
Magnetic Bracket; Black Color; 2XMagnets, Hardware, Bracket Includes; Double Magnetic Bracket Type; Used With PlugStation, EcoStation
制造商部件号
6869
BDI部件号
27633315
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/6869/p/27633315
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0092311686905
重量 / Kilogram
0.681
Product Group - BDI
S00262
名称
Bracket
关键字串
Magnetic
产品明细
Magnetic Bracket
产品规格
Black Color; 2XMagnets, Hardware, Bracket Includes; Double Magnetic Bracket Type
详细描述
Magnetic Bracket; Black Color; 2XMagnets, Hardware, Bracket Includes; Double Magnetic Bracket Type; Used With PlugStation, EcoStation

