https://www.bdiexpress.com/medias/INDXXXXXXXXX-507-6870-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxNzV8aW1hZ2UvanBlZ3xhRGRrTDJobU1pOHhNRFExTVRFNE1ETTRPRE00TWk5SlRrUllXRmhZV0ZoWVdGaGZOVEEzWHpZNE56QmZNekF3ZURNd01DNXFjR2N8YzczZmZkOWJkN2YwMmQ1NTQ4ZDk5OTgwMWZlYjVmNDE3MGFiMGY5YjI3YmRmNDUzM2I0NzE2YWJmN2EyZWUzMQ
MOLDEX
MOLDEX
6870
MOLDEX MOLDEX
描述
MOLDEX 6870
Earplug; Foam Body Material; Green Color; 33 dB Noise Reduction Rate; Box Packing Type; 200 Pair/Box Quantity; Uncorded Type
制造商部件号
6870
BDI部件号
22967392
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/6870/p/22967392
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0092311687001
重量 / Kilogram
0.426
Product Group - BDI
S00262
名称
Earplug
产品明细
Earplug
产品规格
Foam Body Material; Green Color; 33 dB Noise Reduction Rate; Box Packing Type; 200 Pair/Box Quantity; Uncorded Type
详细描述
Earplug; Foam Body Material; Green Color; 33 dB Noise Reduction Rate; Box Packing Type; 200 Pair/Box Quantity; Uncorded Type