https://www.bdiexpress.com/medias/INDMCRXXXXXX-23223108-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxNzh8aW1hZ2UvanBlZ3xhRGhqTDJnd015OHhNREV3TnpBd016VXdNall5TWk5SlRrUk5RMUpZV0ZoWVdGaGZNak15TWpNeE1EaGZNekF3ZURNd01DNXFjR2N8NTA4MDJjMmI3YzA0YTY1NWRlNmIwOTEwNzNhZjIzOTdmNTkzZGJkNDkxMDU5M2FhYWZkMDgwZjJkYjI2MWVlMg
MCR SAFETY
MCR SAFETY
6924XL
MCR SAFETY MCR SAFETY
描述
MCR SAFETY 6924XL
Glove; Black Jack Multi-Dipped Neoprene; Smooth Finish; 14" Length; Gauntlet Cuff; XL Size; Black Jack Calls 'All In' And Takes The Hand; The Protection You Get From These Bad Boys Is A Notch Above Anything Else You'll Find In The Industry; Awesome Grip; Protection; And Performance; This Multi-Dipped Neoprene Option Is 14" Length And Features A Brushed Interlock Lining And Gauntlet Cuff
制造商部件号
6924XL
BDI部件号
23223112
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/6924XL/p/23223112
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0004514359358
重量 / Kilogram
3.362
Product Group - BDI
S00262
名称
Glove
产品明细
Glove
产品规格
Black Jack Multi-Dipped Neoprene; Smooth Finish; 14" Length; Gauntlet Cuff; XL Size
详细描述
Glove; Black Jack Multi-Dipped Neoprene; Smooth Finish; 14" Length; Gauntlet Cuff; XL Size; Black Jack Calls 'All In' And Takes The Hand; The Protection You Get From These Bad Boys Is A Notch Above Anything Else You'll Find In The Industry; Awesome Grip; Protection; And Performance; This Multi-Dipped Neoprene Option Is 14" Length And Features A Brushed Interlock Lining And Gauntlet Cuff