https://www.bdiexpress.com/medias/INDPIPXXXXXX-7050RB-2XL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4NjZ8aW1hZ2UvanBlZ3xhRFpsTDJoa05TOHhNRFF3TmpnNE1URXpNalUzTkM5SlRrUlFTVkJZV0ZoWVdGaGZOekExTUZKQ1h6SllURjh6TURCNE16QXdMbXB3Wnd8OWY5Yjg4NWU0ZmI4OWViZWFjMDYzOWIzNGNkNDYxOWE3ZDk4NWMzODFkNzk1ZGZhOWY3M2ExZjM1YTg3NWRkYw
WEST CHESTER GLOVES
WEST CHESTER GLOVES
7050RB/XL
WEST CHESTER GLOVES WEST CHESTER GLOVES
描述
WEST CHESTER GLOVES 7050RB/XL
Welding Clothing; Ironcat; Welding - Cotton; XL Size; Snap Closure; 2 Pocket; Sateen Fabric; Internal Pocket Type; For Steel Mill, Shipyard, Manufacturing, Automotive, Gas Welding, Torch Work
制造商部件号
7050RB/XL
BDI部件号
24601773
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/7050RB-XL/p/24601773
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0662909086969
重量 / Kilogram
0.675
Product Group - BDI
S00262
名称
Clothing
关键字串
Welding
产品明细
Welding Clothing
产品规格
Ironcat; Welding - Cotton; XL Size; Snap Closure; 2 Pocket; Sateen Fabric; Internal Pocket Type
详细描述
Welding Clothing; Ironcat; Welding - Cotton; XL Size; Snap Closure; 2 Pocket; Sateen Fabric; Internal Pocket Type; For Steel Mill, Shipyard, Manufacturing, Automotive, Gas Welding, Torch Work