https://www.bdiexpress.com/medias/INDPIPXXXXXX-713CFHGWU-2XL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQzMjF8aW1hZ2UvanBlZ3xhR0l3TDJoalpTOHhNRFF3TmpnNE5UQTJORGN6TkM5SlRrUlFTVkJZV0ZoWVdGaGZOekV6UTBaSVIxZFZYekpZVEY4ek1EQjRNekF3TG1wd1p3fDY1YWU3ZWZmMGRkNmU5MzllZjliNzE2NmU5MTgwMWJmNWQ2M2ZjM2ViNjAyMmQxOGIxODVlNjg1Zjc1OTI2OGM
WEST CHESTER GLOVES
WEST CHESTER GLOVES
713CFHGWU/3XL
WEST CHESTER GLOVES WEST CHESTER GLOVES
描述
WEST CHESTER GLOVES 713CFHGWU/3XL
Safety Glove; Barracuda; PolyKor Fiber; 3XL Size; Seamless Knit; PolyKor Liner Material; White Color; TDM ANSI Method; A5 ANSI Cut 9; 3 ANSI Abrasion; 2500 ANSI Abrasion Cycle; 1:8 CRH; Polyurethane Coating; Palm and Finger Coating Coverage; Gray Coating Color; Flat Grip; Knit Wrist; 13 Gauge; Cancer Proposition 65; For Handling, Assembly, Sorting Of Small To Medium Part and Material, Shipping, Receiving Packaging and MRO Application
制造商部件号
713CFHGWU/3XL
BDI部件号
24099176
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/713CFHGWU-3XL/p/24099176
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0662909504005
重量 / Kilogram
0.1
Product Group - BDI
S00262
名称
Glove
关键字串
Safety
产品明细
Safety Glove
产品规格
Barracuda; PolyKor Fiber; 3XL Size; Seamless Knit; PolyKor Liner Material; White Color; TDM ANSI Method; A5 ANSI Cut 9; 3 ANSI Abrasion; 2500 ANSI Abrasion Cycle; 1:8 CRH; Polyurethane Coating; Palm and Finger Coating Coverage; Gray Coating Color; Flat Grip; Knit Wrist; 13 Gauge; Cancer Proposition 65
详细描述
Safety Glove; Barracuda; PolyKor Fiber; 3XL Size; Seamless Knit; PolyKor Liner Material; White Color; TDM ANSI Method; A5 ANSI Cut 9; 3 ANSI Abrasion; 2500 ANSI Abrasion Cycle; 1:8 CRH; Polyurethane Coating; Palm and Finger Coating Coverage; Gray Coating Color; Flat Grip; Knit Wrist; 13 Gauge; Cancer Proposition 65; For Handling, Assembly, Sorting Of Small To Medium Part and Material, Shipping, Receiving Packaging and MRO Application