https://www.bdiexpress.com/medias/INDPIPXXXXXX-713DGU-2XL-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk4NDF8aW1hZ2UvanBlZ3xhRE5rTDJoa1l5OHhNRFF3TmpnNE5UUTFOemsxTUM5SlRrUlFTVkJZV0ZoWVdGaGZOekV6UkVkVlh6SllURjh6TURCNE16QXdMbXB3Wnd8NDVmMmViMGQ2MDJkMGFmZGNhYTlmY2ZhMTE0OGZiMDk2ZDE0NjY3ZGIxYTc4YTFlYWRkNmZlZjA1ZmE4OWU5OQ
WEST CHESTER GLOVES
WEST CHESTER GLOVES
713DGU/2XS
WEST CHESTER GLOVES WEST CHESTER GLOVES
描述
WEST CHESTER GLOVES 713DGU/2XS
Safety Glove; Barracuda; PolyKor Fiber; XXS Size; Seamless Knit; PolyKor Liner Material; Gray Color; TDM ANSI Method; A4 ANSI Cut 9; 3 ANSI Abrasion; 2900 ANSI Abrasion Cycle; 8:5 CRH; Polyurethane Coating; Palm and Finger Coating Coverage; Gray Coating Color; Flat Grip; Knit Wrist; 13 Gauge; Cancer Proposition 65; For Electronic, Glass Cutting, Sheet Metal Handling, General Duty, Part Assembly and Sharp Small Part Handling
制造商部件号
713DGU/2XS
BDI部件号
24099206
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/713DGU-2XS/p/24099206
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0662909558558
重量 / Kilogram
0.418
Product Group - BDI
S00262
名称
Glove
关键字串
Safety
产品明细
Safety Glove
产品规格
Barracuda; PolyKor Fiber; XXS Size; Seamless Knit; PolyKor Liner Material; Gray Color; TDM ANSI Method; A4 ANSI Cut 9; 3 ANSI Abrasion; 2900 ANSI Abrasion Cycle; 8:5 CRH; Polyurethane Coating; Palm and Finger Coating Coverage; Gray Coating Color; Flat Grip; Knit Wrist; 13 Gauge; Cancer Proposition 65
详细描述
Safety Glove; Barracuda; PolyKor Fiber; XXS Size; Seamless Knit; PolyKor Liner Material; Gray Color; TDM ANSI Method; A4 ANSI Cut 9; 3 ANSI Abrasion; 2900 ANSI Abrasion Cycle; 8:5 CRH; Polyurethane Coating; Palm and Finger Coating Coverage; Gray Coating Color; Flat Grip; Knit Wrist; 13 Gauge; Cancer Proposition 65; For Electronic, Glass Cutting, Sheet Metal Handling, General Duty, Part Assembly and Sharp Small Part Handling