https://www.bdiexpress.com/medias/INDPIPXXXXXX-718HNFR-2XL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA2Nzl8aW1hZ2UvanBlZ3xhR1poTDJnMllTOHhNRFF3TmpnNU1qTXpPVEl6TUM5SlRrUlFTVkJZV0ZoWVdGaGZOekU0U0U1R1VsOHlXRXhmTXpBd2VETXdNQzVxY0djfDIyMGQ5ODFjOWU3ZGIwZjA0Yzk1ZjY5YjcyNDFhN2RkMWNiOGM5YTA2YjRlNDM5NGIxMjllYmY2NDIwMjQ0Mjk
WEST CHESTER GLOVES
WEST CHESTER GLOVES
718HNFR/S
WEST CHESTER GLOVES WEST CHESTER GLOVES
描述
WEST CHESTER GLOVES 718HNFR/S
Safety Glove; Barracuda; PolyKor Fiber; S Size; Seamless Knit; Green Color; TDM ANSI Method; A2 ANSI Cut 9; 5 ANSI Abrasion; 10771 ANSI Abrasion Cycle; 2 ANSI Puncture; 46 ANSI Puncture Newton; 1:4 CRH; Nitrile Coating; Palm and Finger Coating Coverage; Black Coating Color; Foam Grip; Knit Wrist; 18 Gauge; For Electronic, Glass Cutting, Sheet Metal Handling, Part Assembly, Sharp Small Part Handling and Construction
制造商部件号
718HNFR/S
BDI部件号
24099718
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/718HNFR-S/p/24099718
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0662909033635
重量 / Kilogram
3.12
Product Group - BDI
S00262
名称
Glove
关键字串
Safety
产品明细
Safety Glove
产品规格
Barracuda; PolyKor Fiber; S Size; Seamless Knit; Green Color; TDM ANSI Method; A2 ANSI Cut 9; 5 ANSI Abrasion; 10771 ANSI Abrasion Cycle; 2 ANSI Puncture; 46 ANSI Puncture Newton; 1:4 CRH; Nitrile Coating; Palm and Finger Coating Coverage; Black Coating Color; Foam Grip; Knit Wrist; 18 Gauge
详细描述
Safety Glove; Barracuda; PolyKor Fiber; S Size; Seamless Knit; Green Color; TDM ANSI Method; A2 ANSI Cut 9; 5 ANSI Abrasion; 10771 ANSI Abrasion Cycle; 2 ANSI Puncture; 46 ANSI Puncture Newton; 1:4 CRH; Nitrile Coating; Palm and Finger Coating Coverage; Black Coating Color; Foam Grip; Knit Wrist; 18 Gauge; For Electronic, Glass Cutting, Sheet Metal Handling, Part Assembly, Sharp Small Part Handling and Construction