https://www.bdiexpress.com/medias/INDXXXXXXXXX-21495556-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI2MTZ8aW1hZ2UvanBlZ3xhR1JqTDJobFpTODVPREkxTkRJeU16RXhORFUwTDBsT1JGaFlXRmhZV0ZoWVdGOHlNVFE1TlRVMU5sOHpNREI0TXpBd0xtcHdad3xhMzQyZmEzYTdmZjc3ZWY3NzcxNWM3MTJhN2IwM2FhY2VmZGYyZGJmZWU1OTBmNGZiZjkzZGU0ZGU1Y2ZjMzA2
GATEWAY SAFETY
GATEWAY SAFETY
72200
GATEWAY SAFETY GATEWAY SAFETY
描述
GATEWAY SAFETY 72200
Safety Helmet; Serpent High Density Polyethylene; With Ratchet Suspension; Type I/Class E; White
制造商部件号
72200
BDI部件号
21495556
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/72200/p/21495556
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0662302722013
重量 / Kilogram
5.08
Product Group - BDI
S00262
名称
Safety Helmet
产品明细
Safety Helmet
产品规格
Safety Helmet; Serpent High Density Polyethylene; With Ratchet Suspension; Type I/Class E; White
详细描述
Safety Helmet; Serpent High Density Polyethylene; With Ratchet Suspension; Type I/Class E; White