

SHOWA GLOVE
SHOWA GLOVE
7700PFTS
SHOWA GLOVE SHOWA GLOVE
描述
SHOWA GLOVE 7700PFTS
Disposable Glove; Size Small; 4 Mil Thickness; Black Color; Rolled Cuff Style; 9.5" Length; 100 Percent Nitrile Material; Powder Free | Accelerator Free | Bisque Grip; Latex Free | Unsupported Style; For Agriculture | Automotive | Landscaping | Municipal Services | Utilities; 7700 Series; Automotive Repairs and Maintenance; Food Packing and Handling | Food Service/Food Prep | Light Assembly of Oil-Coated Pieces | Public Utility
制造商部件号
7700PFTS
BDI部件号
28018420
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/7700PFTS/p/28018420
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0038054681074
重量 / Kilogram
0.363
Product Group - BDI
S00262
名称
Glove
关键字串
Disposable
产品明细
Disposable Glove
产品规格
Size Small; 4 Mil Thickness; Black Color; Rolled Cuff Style; 9.5" Length; 100 Percent Nitrile Material; Powder Free | Accelerator Free | Bisque Grip; Latex Free | Unsupported Style
详细描述
Disposable Glove; Size Small; 4 Mil Thickness; Black Color; Rolled Cuff Style; 9.5" Length; 100 Percent Nitrile Material; Powder Free | Accelerator Free | Bisque Grip; Latex Free | Unsupported Style; For Agriculture | Automotive | Landscaping | Municipal Services | Utilities; 7700 Series; Automotive Repairs and Maintenance; Food Packing and Handling | Food Service/Food Prep | Light Assembly of Oil-Coated Pieces | Public Utility