https://www.bdiexpress.com/medias/INDXXXXXXXXX-27438595-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg0NTR8aW1hZ2UvanBlZ3xhR1k1TDJnd1pDOHhNRFF4T0RVMU5UVTRORFUwTWk5SlRrUllXRmhZV0ZoWVdGaGZNamMwTXpnMU9UVmZNekF3ZURNd01DNXFjR2N8NDk2ZjMwYTUzMDcxOTU1Mzc0MjljMmYwNGMyYmY3MTBmNzU4MjcyMjg5ODI4YjQzZmMxZDUzZDVkN2Q0NmI1MA
CORDOVA GLOVE
CORDOVA GLOVE
7739HV-L
CORDOVA GLOVE CORDOVA GLOVE
描述
CORDOVA GLOVE 7739HV-L
Cut Resistant Glove; L Size; Hi-Vis Yellow; HPPE/Glass/Steel Shell; Red Sandy Nitrile Coated on Palm and Finger; 13 Gauge Thickness
制造商部件号
7739HV-L
BDI部件号
27438595
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/7739HV-L/p/27438595
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
重量 / US pound
0
最低订购量
无
EAN条码
0796326035818
Product Group - BDI
S00262
名称
Glove
关键字串
Cut Resistant
产品明细
Cut Resistant Glove
产品规格
L Size; Hi-Vis Yellow; HPPE/Glass/Steel Shell; Red Sandy Nitrile Coated on Palm and Finger; 13 Gauge Thickness
详细描述
Cut Resistant Glove; L Size; Hi-Vis Yellow; HPPE/Glass/Steel Shell; Red Sandy Nitrile Coated on Palm and Finger; 13 Gauge Thickness