https://www.bdiexpress.com/medias/INDXXXXXXXXX-25121390-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQ2OTN8aW1hZ2UvanBlZ3xhRGxrTDJobE55OHhNREUwTVRrek5UVTJOamczT0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpFek9UQmZNekF3V0RNd01DNXFjR2N8YmEwNWJiZmVkMWI5NDhlMzNmOGEwOGU5YzQyN2NhMzEwMDViNTgwZmE5MTg2YmE3ZGUzZDc5MTg1NTEwMDQ0YQ
BDI APPROVED
BDI APPROVED
8038A-WT-2XL
BDI APPROVED BDI APPROVED
描述
BDI APPROVED 8038A-WT-2XL
Safety Vest; 2XL Size; White Color; 100% Polyester; Zipper Closure; Four Pockets; High Gloss PVC Reflective Tape
制造商部件号
8038A-WT-2XL
BDI部件号
25121390
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/8038A-WT-2XL/p/25121390
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
S00262
名称
Vest
关键字串
Safety
产品明细
Safety Vest
产品规格
2XL Size; White Color; 100% Polyester; Zipper Closure; Four Pockets; High Gloss PVC Reflective Tape
详细描述
Safety Vest; 2XL Size; White Color; 100% Polyester; Zipper Closure; Four Pockets; High Gloss PVC Reflective Tape