https://www.bdiexpress.com/medias/INDPIPXXXXXX-86550-2XL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI2MjV8aW1hZ2UvanBlZ3xhREV3TDJnd1lpOHhNRFF3TmpreE9UZ3pNVFU0TWk5SlRrUlFTVkJZV0ZoWVdGaGZPRFkxTlRCZk1saE1Yek13TUhnek1EQXVhbkJufGJkZTBmOGE4ZGNiOGM2MjY5MzQxMzY4NzhlMjkxMjNmMzNhMzU0ODlkM2U2Y2EwNDFiZTM2OWFkZmU2MTc3OWM
WEST CHESTER GLOVES
WEST CHESTER GLOVES
86550/XL
WEST CHESTER GLOVES WEST CHESTER GLOVES
描述
WEST CHESTER GLOVES 86550/XL
Gloves; Size XL; Ironcat 86550 Heavy-Duty Goatskin Palm -1 Pair; Reinforced Palm and Thumb; Spandex Back; Hook and Loop Elastic Wrist
制造商部件号
86550/XL
BDI部件号
21464165
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/86550-XL/p/21464165
单价(不含税)
请求报价
BDIExpress
|
BDI- 墨西哥 | 27 |
BDI- 美国 | 33 |
产品详细信息
分类
最低订购量
无
EAN条码
0662909008732
重量 / Kilogram
8.8
Product Group - BDI
S00262
名称
Gloves
产品明细
Gloves
产品规格
Gloves; Size XL; Ironcat 86550 Heavy-Duty Goatskin Palm -1 Pair; Reinforced Palm and Thumb; Spandex Back; Hook and Loop Elastic Wrist
详细描述
Gloves; Size XL; Ironcat 86550 Heavy-Duty Goatskin Palm -1 Pair; Reinforced Palm and Thumb; Spandex Back; Hook and Loop Elastic Wrist