SHOWA GLOVE
SHOWA GLOVE
8814-09
SHOWA GLOVE SHOWA GLOVE
描述
SHOWA GLOVE 8814-09
Gloves; Size 9; Best Charguard; 14" LG Version; Comfortable Non-Woven Jersey Insulating Liner; Black Coating; Heat Resistant Up to 500 Fahrenheit; 1 Dozen Pairs Per Case
制造商部件号
8814-09
BDI部件号
17219829
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/8814-09/p/17219829
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.19
Product Group - BDI
S00262
名称
Gloves
产品明细
Gloves
产品规格
Gloves; Size 9; Best Charguard; 14" LG Version; Comfortable Non-Woven Jersey Insulating Liner; Black Coating; Heat Resistant Up to 500 Fahrenheit; 1 Dozen Pairs Per Case
详细描述
Gloves; Size 9; Best Charguard; 14" LG Version; Comfortable Non-Woven Jersey Insulating Liner; Black Coating; Heat Resistant Up to 500 Fahrenheit; 1 Dozen Pairs Per Case