https://www.bdiexpress.com/medias/INDPIPXXXXXX-9070LHO-2XL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5MDR8aW1hZ2UvanBlZ3xhRGswTDJoaFlTOHhNRFF3Tmprek1qQXlNVEkzT0M5SlRrUlFTVkJZV0ZoWVdGaGZPVEEzTUV4SVQxOHlXRXhmTXpBd2VETXdNQzVxY0djfGI2MDhjOWY1Mjc2MzIyNjQ4MjI1MjIzZWFhYmVmODk1ZmY0YTM5YTBkZTgzMTJmOWY5ZThhMDI2M2MzYTE4ZWY
WEST CHESTER GLOVES
WEST CHESTER GLOVES
9070LHO/XL
WEST CHESTER GLOVES WEST CHESTER GLOVES
描述
WEST CHESTER GLOVES 9070LHO/XL
Welding Glove; Ironcat; XL Size; Cut and Sewn; Gold Color; Straight; Premium Grade; Top Grain Goatskin; Climax Aerogel Lining; For Stick Welding
制造商部件号
9070LHO/XL
BDI部件号
24102032
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/9070LHO-XL/p/24102032
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0662909871152
重量 / Kilogram
0
Product Group - BDI
S00262
名称
Glove
关键字串
Welding
产品明细
Welding Glove
产品规格
Ironcat; XL Size; Cut and Sewn; Gold Color; Straight; Premium Grade; Top Grain Goatskin; Climax Aerogel Lining
详细描述
Welding Glove; Ironcat; XL Size; Cut and Sewn; Gold Color; Straight; Premium Grade; Top Grain Goatskin; Climax Aerogel Lining; For Stick Welding