对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

9110/S https://www.bdiexpress.com/medias/INDPIPXXXXXX-9110-2XL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2NDR8aW1hZ2UvanBlZ3xhR1JsTDJoaU1DOHhNRFF3TmprME1ETXhNVFU0TWk5SlRrUlFTVkJZV0ZoWVdGaGZPVEV4TUY4eVdFeGZNekF3ZURNd01DNXFjR2N8ODQ1MzBmNTFhNWY5NDFiZWQ4MDVmNzEyNzdiYTY2YzAxYzk4YWZjMGY5MjA2YzhkYWY5YzRjYTg5OTExODI3MA
24102094 个人防护用品 

WEST CHESTER GLOVES WEST CHESTER GLOVES

9110/S

描述

WEST CHESTER GLOVES 9110/S

Safety Glove; Leather; Cut Lining; S Size; Cut and Sewn; Aramid and Polyester Liner Material; Natural Color; TDM ANSI Method; A4 ANSI Cut 9; Slip-on; Top Grain Sheepskin; For Material Handling, Glass Handling Operation, Fishing Industry, Sanitation, General Maintenance, Woodworking, Waste Handling and Recycling

制造商部件号

9110/S

BDI部件号
24102094

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
PROTECTIVE INDUSTRIAL PRODUCTS us.pipglobal.com/en/
最低订购量
EAN条码
0662909122049
重量 / Kilogram
0
Product Group - BDI
S00262
名称
Glove
关键字串
Safety
产品明细
Safety Glove
产品规格
Leather; Cut Lining; S Size; Cut and Sewn; Aramid and Polyester Liner Material; Natural Color; TDM ANSI Method; A4 ANSI Cut 9; Slip-on; Top Grain Sheepskin
详细描述
Safety Glove; Leather; Cut Lining; S Size; Cut and Sewn; Aramid and Polyester Liner Material; Natural Color; TDM ANSI Method; A4 ANSI Cut 9; Slip-on; Top Grain Sheepskin; For Material Handling, Glass Handling Operation, Fishing Industry, Sanitation, General Maintenance, Woodworking, Waste Handling and Recycling