https://www.bdiexpress.com/medias/INDXXXXXXXXX-27443480-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU4MzV8aW1hZ2UvanBlZ3xhRGxoTDJnMlpDOHhNRFF4T0RNMU56TTNNRGt4TUM5SlRrUllXRmhZV0ZoWVdGaGZNamMwTkRNME9EQmZNekF3ZURNd01DNXFjR2N8MjZjMjJiNWVhMzViZDcyZmY4YWY5Yzk5ODNjYjFiMDk1ZTVhM2JlYWJlOTdiZmMzZTc1NzZlOWE0YWQxN2Y5NA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-27443480-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU4MzV8aW1hZ2UvanBlZ3xhRGxoTDJnMlpDOHhNRFF4T0RNMU56TTNNRGt4TUM5SlRrUllXRmhZV0ZoWVdGaGZNamMwTkRNME9EQmZNekF3ZURNd01DNXFjR2N8MjZjMjJiNWVhMzViZDcyZmY4YWY5Yzk5ODNjYjFiMDk1ZTVhM2JlYWJlOTdiZmMzZTc1NzZlOWE0YWQxN2Y5NA
MCR SAFETY
MCR SAFETY
92713PUM
MCR SAFETY MCR SAFETY
描述
MCR SAFETY 92713PUM
Work Glove; M Size; Light Blue Seamless 13 Gauge HyperMax Shell; Gray Polyurethane Coated on Palm and Fingertips; Cut Resistant; Puncture Resistant; Knit Wrist; 144 Per Case
制造商部件号
92713PUM
BDI部件号
27443481
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/92713PUM/p/27443481
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0045143844302
重量 / Kilogram
0.07
Product Group - BDI
S00262
名称
Glove
关键字串
Work
重量/磅
0.15
产品明细
Work Glove
产品规格
M Size; Light Blue Seamless 13 Gauge HyperMax Shell; Gray Polyurethane Coated on Palm and Fingertips; Cut Resistant; Puncture Resistant; Knit Wrist; 144 Per Case
详细描述
Work Glove; M Size; Light Blue Seamless 13 Gauge HyperMax Shell; Gray Polyurethane Coated on Palm and Fingertips; Cut Resistant; Puncture Resistant; Knit Wrist; 144 Per Case
