https://www.bdiexpress.com/medias/INDMCRXXXXXX-23223804-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEyNzh8aW1hZ2UvanBlZ3xhRE5oTDJnMk9DOHhNREV3TnpBMk1qQTVNVGd3Tmk5SlRrUk5RMUpZV0ZoWVdGaGZNak15TWpNNE1EUmZNekF3ZURNd01DNXFjR2N8M2RlNDUzOGYwZmU3NTQ1MzZlZWQxMGNmOGI0ZjZmNmU3Yzc2ZWExNWE2MjMxZmEzNmM5OTQyOWM1ZDllZTNlNg
MCR SAFETY
MCR SAFETY
92720NFXXL
MCR SAFETY MCR SAFETY
描述
MCR SAFETY 92720NFXXL
Glove; Cut Pro; 10 Gauge Hypermax Shell; Nitrile Foam Coated Palm And Fingertips; XXL Size; The Cut Pro Series Offers Various Cut Protection Levels At A Competitive Price; The 92720Nf Features A 10 Gauge Hypermax Shell And Is Coated On The Palm And Fingers With Soft Black Nitrile Foam; The Black Color Hides Dirt And Grease To Provide The User With A Perceived Desire To Wear The Gloves Longer
制造商部件号
92720NFXXL
BDI部件号
23223812
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/92720NFXXL/p/23223812
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0045143569212
重量 / Kilogram
0.109
Product Group - BDI
S00262
名称
Glove
产品明细
Glove
产品规格
Cut Pro; 10 Gauge Hypermax Shell; Nitrile Foam Coated Palm And Fingertips; XXL Size
详细描述
Glove; Cut Pro; 10 Gauge Hypermax Shell; Nitrile Foam Coated Palm And Fingertips; XXL Size; The Cut Pro Series Offers Various Cut Protection Levels At A Competitive Price; The 92720Nf Features A 10 Gauge Hypermax Shell And Is Coated On The Palm And Fingers With Soft Black Nitrile Foam; The Black Color Hides Dirt And Grease To Provide The User With A Perceived Desire To Wear The Gloves Longer