https://www.bdiexpress.com/medias/INDXXXXXXXXX-27443505-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc4MDJ8aW1hZ2UvanBlZ3xhRE0zTDJoaVppOHhNRFF4T0RNMU9UTXpOams1TUM5SlRrUllXRmhZV0ZoWVdGaGZNamMwTkRNMU1EVmZNekF3ZURNd01DNXFjR2N8OTkyOThlYTQwNDE1NDRmMjU5OGQyMzAwZDdhOWU4ZjNjNTA5ZjAzMTUzMGY0NmU1OThhYmQ2NjE5M2FmOTk1MA
MCR SAFETY
MCR SAFETY
92754BPL
MCR SAFETY MCR SAFETY
描述
MCR SAFETY 92754BPL
Work Glove; L Size; White 18 Gauge HyperMax Shell; Black Bi-Polymer Coated on Palm and Fingertips; Reinforced Thumb Crotch; Cut Resistant; Knit Wrist; 144 Per Case
制造商部件号
92754BPL
BDI部件号
27443505
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/92754BPL/p/27443505
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0045143844357
重量 / Kilogram
0.092
Product Group - BDI
S00262
名称
Glove
关键字串
Work
重量/磅
0.204
产品明细
Work Glove
产品规格
L Size; White 18 Gauge HyperMax Shell; Black Bi-Polymer Coated on Palm and Fingertips; Reinforced Thumb Crotch; Cut Resistant; Knit Wrist; 144 Per Case
详细描述
Work Glove; L Size; White 18 Gauge HyperMax Shell; Black Bi-Polymer Coated on Palm and Fingertips; Reinforced Thumb Crotch; Cut Resistant; Knit Wrist; 144 Per Case