https://www.bdiexpress.com/medias/INDMCRXXXXXX-23224762-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc3MTR8aW1hZ2UvanBlZ3xhREF6TDJoa01DOHhNREV3TnpFeU16WTVOVFkwTmk5SlRrUk5RMUpZV0ZoWVdGaGZNak15TWpRM05qSmZNekF3ZURNd01DNXFjR2N8NDkwNmY5OWQ0ZjYwMzE2OWE2M2ViYTM1NGY3MDBmZTkzNDIwMmJhNzk0YTkyNTExODRjNjE3OWQzY2Y2MzUwZQ
MCR SAFETY
MCR SAFETY
96871S
MCR SAFETY MCR SAFETY
描述
MCR SAFETY 96871S
Glove; Cut Pro; 10 Gauge Kevlar Synthetic; Latex Palm And Fingers; S Size; Cut Out The Injuries..; Not Your Hands; Kevlar Is The Worlds Most Cut Resistant Fiber And The Latex Rubber Coating Adds The Grip And Abrasion Resistance You Need To Get The Job Done; The 96871 Features A 10 Gauge Kevlar/Synthetic Shell With Blue Latex Dipped Palm And Fingers
制造商部件号
96871S
BDI部件号
23224766
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/96871S/p/23224766
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0045143004065
重量 / Kilogram
1.25
Product Group - BDI
S00262
名称
Glove
产品明细
Glove
产品规格
Cut Pro; 10 Gauge Kevlar Synthetic; Latex Palm And Fingers; S Size
详细描述
Glove; Cut Pro; 10 Gauge Kevlar Synthetic; Latex Palm And Fingers; S Size; Cut Out The Injuries..; Not Your Hands; Kevlar Is The Worlds Most Cut Resistant Fiber And The Latex Rubber Coating Adds The Grip And Abrasion Resistance You Need To Get The Job Done; The 96871 Features A 10 Gauge Kevlar/Synthetic Shell With Blue Latex Dipped Palm And Fingers