https://www.bdiexpress.com/medias/INDMCRXXXXXX-23224754-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc5Mjl8aW1hZ2UvanBlZ3xhREJqTDJoak1pOHhNREV3TnpFeU16STJPVFkyTWk5SlRrUk5RMUpZV0ZoWVdGaGZNak15TWpRM05UUmZNekF3ZURNd01DNXFjR2N8YTc5M2Y1ZThkZjgzZTI3MWE5YjIzM2QzYTc4OThhYzJhYzVkZGE2ZDUzMTlmM2UyNzc0NTJiZTI2MTQ5MmRhYQ
MCR SAFETY
MCR SAFETY
9690YXL
MCR SAFETY MCR SAFETY
描述
MCR SAFETY 9690YXL
Glove; NXG; 7 Gauge Hi-Visibility Acrylic Shell; Latex Palm And Fingers; XL Size; This Glove Option Gives You All Of The Benefits Of Our NXG Series; But With The Addition Of Thermal Protection The 9690Y Is Made Of A 100 Percent High Visibility Acrylic String Knit Shell That Will Add Warmth And Comfort; The Blue Latex Coating Will Give Excellent Gripping Power And Added Abrasion Resistance; Get A Grip On Being Seen And Staying Warm With The 9690Y
制造商部件号
9690YXL
BDI部件号
23224760
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/9690YXL/p/23224760
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0045143269044
重量 / Kilogram
1.92
Product Group - BDI
S00262
名称
Glove
产品明细
Glove
产品规格
NXG; 7 Gauge Hi-Visibility Acrylic Shell; Latex Palm And Fingers; XL Size
详细描述
Glove; NXG; 7 Gauge Hi-Visibility Acrylic Shell; Latex Palm And Fingers; XL Size; This Glove Option Gives You All Of The Benefits Of Our NXG Series; But With The Addition Of Thermal Protection The 9690Y Is Made Of A 100 Percent High Visibility Acrylic String Knit Shell That Will Add Warmth And Comfort; The Blue Latex Coating Will Give Excellent Gripping Power And Added Abrasion Resistance; Get A Grip On Being Seen And Staying Warm With The 9690Y