https://www.bdiexpress.com/medias/INDPIPXXXXXX-994KP-2XL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM0MTl8aW1hZ2UvanBlZ3xhRE0xTDJnd1ppOHhNRFF3TmprM056WXpORE16TkM5SlRrUlFTVkJZV0ZoWVdGaGZPVGswUzFCZk1saE1Yek13TUhnek1EQXVhbkJufGQ3MTdlMGE5ZTM5MjA3YjZhYzNhZjY5OGI4MzE3YmY0NmFlY2EyOTUxM2M3NTAzNTMyNzAyOWFmYzg3YTQyYTQ
WEST CHESTER GLOVES
WEST CHESTER GLOVES
994KP/3XL
WEST CHESTER GLOVES WEST CHESTER GLOVES
描述
WEST CHESTER GLOVES 994KP/3XL
Safety Glove; Insulated Driver; 3XL Size; Cut and Sewn; Fleece Liner Material; Natural Color; Slip-on; Premium Grade; Top Grain Pigskin; Leather Palm; Leather Back; Thermal Lining; Keystone Thumb; Premium Grade; For Cold Weather Application Including Farming, Construction, Machine Operation and Refrigeration
制造商部件号
994KP/3XL
BDI部件号
24100844
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/994KP-3XL/p/24100844
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0662909029591
重量 / Kilogram
0
Product Group - BDI
S00262
名称
Glove
关键字串
Safety
产品明细
Safety Glove
产品规格
Insulated Driver; 3XL Size; Cut and Sewn; Fleece Liner Material; Natural Color; Slip-on; Premium Grade; Top Grain Pigskin; Leather Palm; Leather Back; Thermal Lining; Keystone Thumb; Premium Grade
详细描述
Safety Glove; Insulated Driver; 3XL Size; Cut and Sewn; Fleece Liner Material; Natural Color; Slip-on; Premium Grade; Top Grain Pigskin; Leather Palm; Leather Back; Thermal Lining; Keystone Thumb; Premium Grade; For Cold Weather Application Including Farming, Construction, Machine Operation and Refrigeration