

MASTER LOCK
MASTER LOCK
A1107YLW
MASTER LOCK MASTER LOCK
描述
MASTER LOCK A1107YLW
Padlock and Cable; Aluminum Body Material; 3/4" Body Thickness; 1-1/2" Body Width; 5-Pin Tumbler Code Format; Yellow Color; Keyed Different Combination/Keying; 5 Number of Pins; 1/4" Nominal Shackle Diameter; 3/4" Nominal Shackle Inner Width; 3" Maximum Shackle Length; Case Hardened Boron Alloy Steel Shackle Material
制造商部件号
A1107YLW
BDI部件号
21526254
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/A1107YLW/p/21526254
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0037325960139
重量 / Kilogram
0.13
Product Group - BDI
S00266
名称
Padlock and Cable
重量/磅
0.59
产品明细
Padlock and Cable
产品规格
Aluminum Body Material; 3/4" Body Thickness; 1-1/2" Body Width; 5-Pin Tumbler Code Format; Yellow Color; Keyed Different Combination/Keying; 5 Number of Pins; 1/4" Nominal Shackle Diameter; 3/4" Nominal Shackle Inner Width; 3" Maximum Shackle Length; Case Hardened Boron Alloy Steel Shackle Material
详细描述
Padlock and Cable; Aluminum Body Material; 3/4" Body Thickness; 1-1/2" Body Width; 5-Pin Tumbler Code Format; Yellow Color; Keyed Different Combination/Keying; 5 Number of Pins; 1/4" Nominal Shackle Diameter; 3/4" Nominal Shackle Inner Width; 3" Maximum Shackle Length; Case Hardened Boron Alloy Steel Shackle Material