ANSELL SAFETY PROD
ANSELL SAFETY PROD
ACTIVARMR 97-100 SIZE XXL-11
ANSELL SAFETY PROD ANSELL SAFETY PROD
描述
ANSELL SAFETY PROD ACTIVARMR 97-100 SIZE XXL-11
Cut Resistant Glove; Orange Color; Knitwrist Cuff Style; Neoprene, Nitrile Material; 11 Size Group; ActivArmr
制造商部件号
ACTIVARMR 97-100 SIZE XXL-11
BDI部件号
22495548
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/ACTIVARMR-97-100-SIZE-XXL-11/p/22495548
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
7.779
Product Group - BDI
S00262
名称
Glove
关键字串
Resistant
产品明细
Cut Resistant Glove
产品规格
Orange Color; Knitwrist Cuff Style; Neoprene, Nitrile Material; 11 Size Group; ActivArmr
详细描述
Cut Resistant Glove; Orange Color; Knitwrist Cuff Style; Neoprene, Nitrile Material; 11 Size Group; ActivArmr