ANSELL SAFETY PROD
ANSELL SAFETY PROD
ALPHATEC 08-352 SIZE M-8
ANSELL SAFETY PROD ANSELL SAFETY PROD
描述
ANSELL SAFETY PROD ALPHATEC 08-352 SIZE M-8
Glove; Neoprene Dipped Glove; Neoprene Coating; Green Color; Gauntlet Cuff Style; Rough Finish; Interlock Knit Lining; Neoprene Material; 8 Size Group
制造商部件号
ALPHATEC 08-352 SIZE M-8
BDI部件号
22535184
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/ALPHATEC-08-352-SIZE-M-8/p/22535184
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
20076490004587
重量 / Kilogram
13.98
Product Group - BDI
S00262
名称
Glove
制造商内部编号
012-8-352-8
重量/磅
0.35
产品明细
Glove
产品规格
Neoprene Dipped Glove; Neoprene Coating; Green Color; Gauntlet Cuff Style; Rough Finish; Interlock Knit Lining; Neoprene Material; 8 Size Group
详细描述
Glove; Neoprene Dipped Glove; Neoprene Coating; Green Color; Gauntlet Cuff Style; Rough Finish; Interlock Knit Lining; Neoprene Material; 8 Size Group