ANSELL SAFETY PROD
ANSELL SAFETY PROD
ALPHATEC 88-392 SIZE 8
ANSELL SAFETY PROD ANSELL SAFETY PROD
描述
ANSELL SAFETY PROD ALPHATEC 88-392 SIZE 8
Glove; 8 Size; AlphaTec; Natural Color; Natural Latex Rubber; Pinked Cuff Style; Pebble Embossed Grip Design; 0.5MM Thickness; 290MM Length
制造商部件号
ALPHATEC 88-392 SIZE 8
BDI部件号
22535854
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/ALPHATEC-88-392-SIZE-8/p/22535854
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
20076490043883
重量 / Kilogram
0.07
Product Group - BDI
S00262
名称
Glove
产品明细
Glove
产品规格
Glove; 8 Size; AlphaTec; Natural Color; Natural Latex Rubber; Pinked Cuff Style; Pebble Embossed Grip Design; 0.5MM Thickness; 290MM Length
详细描述
Glove; 8 Size; AlphaTec; Natural Color; Natural Latex Rubber; Pinked Cuff Style; Pebble Embossed Grip Design; 0.5MM Thickness; 290MM Length