对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

BT-30 https://www.bdiexpress.com/medias/IND3-MTBXXXX-1390104-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5MDF8aW1hZ2UvanBlZ3xhR0UwTDJobE5pODVNREE1TkRNNU5UTTVNak13TG1wd1p3fDYwY2FmNGEzZWM3ODZmNTY0MGI4ZWI3NDBhMjQ3Y2YwZmQwZDdkNGY5ZGQ0NGI3MmM2NWY4YmM4MGJjYmNlNzA
1390104 个人防护用品 

3M 3M

BT-30

描述

3M BT-30

Breathing Tube; Black Color; 14" Nominal Height; 2" Nominal Length; Vinyl Material; 11-3/4" Nominal Width; For Used With BT Series

制造商部件号

BT-30

BDI部件号
1390104

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
3M
制造商名称
3M
最低订购量
EAN条码
0051131173798
重量 / Kilogram
0
Product Group - BDI
S00262
名称
Tube
关键字串
Breathing
产品明细
Breathing Tube
产品规格
Black Color; 14" Nominal Height; 2" Nominal Length; Vinyl Material; 11-3/4" Nominal Width
详细描述
Breathing Tube; Black Color; 14" Nominal Height; 2" Nominal Length; Vinyl Material; 11-3/4" Nominal Width; For Used With BT Series