https://www.bdiexpress.com/medias/INDHNYXXXXXX-20308297-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE1MDB8aW1hZ2UvanBlZ3xhREEwTDJnMU1TOHhNREkzTkRJME56TTNOamt5Tmk5SlRrUklUbGxZV0ZoWVdGaGZNakF6TURneU9UZGZNekF3ZURNd01DNXFjR2N8ZmY5M2NmYmI3OWU4MWYzNDRhMGQyOWRjYjQ3NTc4NGNjMjY3ZWY4YmZjMjNlZDZkMGE5ZWQ1ZTU3ZDMzNDk2Ng
HONEYWELL SAFETY
HONEYWELL SAFETY
CF4001/CF4002
HONEYWELL SAFETY HONEYWELL SAFETY
描述
HONEYWELL SAFETY CF4001/CF4002
Supplier Air/Air Purifying Respirator; CF-SAR and CF-SAR/APR Series; Includes Breathing Tube, Belt, Nozzle Adapter and 2 Cartridge Connector Cap; 9" Length; 13" Width; 5.5" Height
制造商部件号
CF4001/CF4002
BDI部件号
20308297
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/CF4001-CF4002/p/20308297
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
S00262
名称
Respirator
关键字串
Supplier Air/Air Purifying
产品明细
Supplier Air/Air Purifying Respirator
产品规格
CF-SAR and CF-SAR/APR Series; Includes Breathing Tube, Belt, Nozzle Adapter and 2 Cartridge Connector Cap; 9" Length; 13" Width; 5.5" Height
详细描述
Supplier Air/Air Purifying Respirator; CF-SAR and CF-SAR/APR Series; Includes Breathing Tube, Belt, Nozzle Adapter and 2 Cartridge Connector Cap; 9" Length; 13" Width; 5.5" Height