https://www.bdiexpress.com/medias/INDXXXXXXXXX-25128138-300X300.jpg?context=bWFzdGVyfHJvb3R8OTI0M3xpbWFnZS9qcGVnfGFHUXlMMmcxTnk4eE1ERTBNVGt3T0RFM01qZ3pNQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNamd4TXpoZk16QXdXRE13TUM1cWNHY3wzMTBjZDYyMmRlM2I3OTA1OWZiYWI5OWU5M2JkZjk1OTBjNTVlZjg5Mjk1NWE2ZmI4NWEyNGExYzNlMGI0Nzky
ANSELL SAFETY PROD
ANSELL SAFETY PROD
DIGITCARE FL12 SZ 3XL
ANSELL SAFETY PROD ANSELL SAFETY PROD
描述
ANSELL SAFETY PROD DIGITCARE FL12 SZ 3XL
Medical Exam Glove; 3XL Size; 11.8" Length; Blue; Nitrile Material; 0.14MM Palm Thickness; 0.16MM Finger Thickness; Standard Cuff; 90 Per Box; 10 Box Per Case
制造商部件号
DIGITCARE FL12 SZ 3XL
BDI部件号
25128138
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/DIGITCARE-FL12-SZ-3XL/p/25128138
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
12.701
Product Group - BDI
S00262
名称
Glove
关键字串
Medical Exam
产品明细
Medical Exam Glove
产品规格
3XL Size; 11.8" Length; Blue; Nitrile Material; 0.14MM Palm Thickness; 0.16MM Finger Thickness; Standard Cuff; 90 Per Box; 10 Box Per Case
详细描述
Medical Exam Glove; 3XL Size; 11.8" Length; Blue; Nitrile Material; 0.14MM Palm Thickness; 0.16MM Finger Thickness; Standard Cuff; 90 Per Box; 10 Box Per Case