

CORDOVA GLOVE
CORDOVA GLOVE
ELM100
CORDOVA GLOVE CORDOVA GLOVE
描述
CORDOVA GLOVE ELM100
Disposable Ear Loop Face Mask; 25 GSM Light Blue Polypropylene + 25 GSM White Melt-Blown Polypropylene + 25 GSM White Polypropylene; 3-Ply Pleated Construction; Latex Free Ear Loops; Light Blue Color; Adjustable Flat Nosepiece; 50 Pieces Per Dispenser Box; 40 Dispensers Per Case; General Use Masks; Not Intended For Use By Healthcare Professionals; Made With Fda Accepted Materials For Food Contact Application
制造商部件号
ELM100
BDI部件号
24675543
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/ELM100/p/24675543
单价(不含税)
请求报价
BDIExpress
|
BDI- 墨西哥 | 428 |
BDI- 美国 | 475 |
产品详细信息
分类
最低订购量
无
EAN条码
0796326032596
重量 / Kilogram
0
Product Group - BDI
S00262
名称
Face Mask
制造商货号
https://www.cordovasafety.com
产品明细
Face Mask
产品规格
General Purpose | Ear Loop | 25 GSM Light Blue Polypropylene + 25 GSM White Melt-Blown Polypropylene + 25 GSM White Polypropylene
详细描述
Disposable Ear Loop Face Mask; 25 GSM Light Blue Polypropylene + 25 GSM White Melt-Blown Polypropylene + 25 GSM White Polypropylene; 3-Ply Pleated Construction; Latex Free Ear Loops; Light Blue Color; Adjustable Flat Nosepiece; 50 Pieces Per Dispenser Box; 40 Dispensers Per Case; General Use Masks; Not Intended For Use By Healthcare Professionals; Made With Fda Accepted Materials For Food Contact Application