https://www.bdiexpress.com/medias/INDMCRXXXXXX-21448483-300x300.jpg?context=bWFzdGVyfHJvb3R8MzI5MDd8aW1hZ2UvanBlZ3xhR0ZoTDJneFpDOHhNREV3TmpjMk1EZ3lNamd4TkM5SlRrUk5RMUpZV0ZoWVdGaGZNakUwTkRnME9ETmZNekF3ZURNd01DNXFjR2N8Mzk5NmRlY2NmMDM1YjNkNzYyYTlkMGRmMTM4OWFlZjgzNjQyZTg3MDJjYjBjMDlkMjZhOWI4YWY5Y2Y0YmI0NQ
MCR SAFETY
MCR SAFETY
FT300L
MCR SAFETY MCR SAFETY
描述
MCR SAFETY FT300L
Glove; NXG; 10 Gauge Gray Cotton Polyester Shell; Latex Palm And Fingers; L Size; Our Top Selling NXG Styles Are Manufactured On Seamless Knit Liners That Are Flat Dipped To Reproduce The Natural Curved Shape Of The Hand; As A Result; Workers Benefit From Less Hand Fatigue And Greater Productivity While Performing Detailed Tasks To Heavy Duty Jobs; The FT300 Offers The Comfort And Breathability Of A Cotton/Polyester Shell Coupled With The Increased Gripping Power Of Latex. This Glove Also Offers Good Abrasion Resistance
制造商部件号
FT300L
BDI部件号
21448483
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/%E4%B8%AA%E4%BA%BA%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/FT300L/p/21448483
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0045143003136
重量 / Kilogram
1.25
Product Group - BDI
S00262
名称
Glove
产品明细
Glove
产品规格
NXG; 10 Gauge Gray Cotton Polyester Shell; Latex Palm And Fingers; L Size
详细描述
Glove; NXG; 10 Gauge Gray Cotton Polyester Shell; Latex Palm And Fingers; L Size; Our Top Selling NXG Styles Are Manufactured On Seamless Knit Liners That Are Flat Dipped To Reproduce The Natural Curved Shape Of The Hand; As A Result; Workers Benefit From Less Hand Fatigue And Greater Productivity While Performing Detailed Tasks To Heavy Duty Jobs; The FT300 Offers The Comfort And Breathability Of A Cotton/Polyester Shell Coupled With The Increased Gripping Power Of Latex. This Glove Also Offers Good Abrasion Resistance